Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Louisville 4' Fiberglass Platform Step Ladder - 300 lb Cap. - FP1504
See all 12 items in product family

Louisville 4' Fiberglass Platform Step Ladder - 300 lb Cap. - FP1504

Item #: WB253938

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $141.95
Product Information
Customer Review
Product Q&A
Accessories
FIBERGLASS PLATFORM STEP LADDERS
Type 1A - 300 lb. Capacity
Fiberglass platform ladders are built for professional and industrial use. Louisville step ladders have a slip resistant platform and top rail guard for operator safety. Features rivets step construction with gussets for reinforcement. Meets OSHA requirements, ANSI standards.

Product Specifications

    • WIDTH INCHES25
    • DEPTH INCHES44
    • HEIGHT FEET4
    • CAPACITY LBS300
    • ASSEMBLYAssembled
    • BRANDLouisville
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERFP1504
    • MODEL253938
    • TYPEType IA / Grade 1A
    • WEIGHT LBS24
    • LADDER TYPEStep Ladder
    • HEIGHT TO TOP STEP/PLATFORM48"
    • HEIGHT TO TOP STEP/PLATFORM RANGE48"-59"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.106.194:26