Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Louisville 4' Fiberglass Step Ladder - 375 lb Cap. - FS1404HD
See all 15 items in product family

Louisville 4' Fiberglass Step Ladder - 375 lb Cap. - FS1404HD

Item #: WB253924

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 97.95
Product Information
Customer Review
Product Q&A
Accessories
FIBERGLASS STEP LADDERS
Type 1AA - 375 lb. Capacity
These lightweight, heavy duty fiberglass step ladders are built for professional and industrial use. Louisville step ladders have full channel fiberglass rail, inside spreader braces and double-rivet steps. Meets OSHA requirements, ANSI standards.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES29
    • HEIGHT FEET4
    • CAPACITY LBS375
    • ASSEMBLYAssembled
    • BRANDLouisville
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERFS1404HD
    • MODEL253924
    • TYPEType IAA / Grade 1AA
    • WEIGHT LBS15
    • CERTIFICATIONSOSHA and ANSI
    • HEIGHT TO TOP STEP/PLATFORM RANGE48"-59"
    • HEIGHT TO TOP STEP/PLATFORM48"
    • LADDER TYPEStep Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!