Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner 3' Fiberglass Platform Step Ladder 375 lb. Cap - P7403
See all 10 items in product family

Werner 3' Fiberglass Platform Step Ladder 375 lb. Cap - P7403

Item #: WB942832

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $294.50 Save up to 55%
Price: $132.95
Product Information
Customer Review
Product Q&A
Accessories
3' Fiberglass Platform Step Ladder 375 lb. Cap - P7403
Fiberglass Type 1AA 375 lb. rated. Heavy-duty premium quality Werner® step ladders are engineered to meet the demands of extreme conditions beyond those requirements of the Type 1AA duty rating. Large 12 1/2"W x 15"D slip-resistant traction tread aluminum platform. Extra wide steps are knee braced and triple riveted for more stability.

Product Specifications

    • WIDTH INCHES25-1/4
    • DEPTH INCHES37
    • HEIGHT FEET5
    • CAPACITY LBS375
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDWerner
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERP7403
    • PLATFORM HEIGHT FEET3
    • QUANTITY STEPS2
    • STEP TYPESlip-resistant
    • WEIGHT LBS22
    • HEIGHT TO TOP STEP/PLATFORM36"
    • HEIGHT TO TOP STEP/PLATFORM RANGE36"-47"
    • LADDER TYPEStep Ladder

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Awesome Ladder

Your review: This ladder is great. Light yet sturdy, this ladder is very stable even with the biggest person on it.

Pros: Light Sturdy Stable Weight Rating

Cons: Price

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Is there a safety guide available for this ladder?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:27