Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Louisville 5' Fiberglass Step Ladder - 250 lb Cap. - FS2005
See all 15 items in product family

Louisville 5' Fiberglass Step Ladder - 250 lb Cap. - FS2005

Item #: WB253916

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $65.95
Product Information
Customer Review
Product Q&A
Accessories
250 LB. CAPACITY FIBERGLASS STEP LADDERS
Fiberglass step ladders offer a 250 lb. load capacity rated for Type 1A performance. Ideal for general contracting, building, maintenance and dry walling. Louisville step ladders feature slip resistant rubber feet. Molded top features tool slots for convenient storage. Pinch resistant spreader braces allow easy open/close operation. Double-rivet steps.

Product Specifications

    • WIDTH INCHES20-1/2
    • DEPTH INCHES34
    • HEIGHT FEET5
    • CAPACITY LBS250
    • ASSEMBLYAssembled
    • BRANDLouisville
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERFS2005
    • MODEL253916
    • TYPEType I / Grade 1
    • WEIGHT LBS15
    • LADDER TYPEStep Ladder
    • HEIGHT TO TOP STEP/PLATFORM60"
    • HEIGHT TO TOP STEP/PLATFORM RANGE60"-71"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:46