Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Louisville 6' Dual Access Fiberglass Step Ladder - 300 lb Cap. - FM1506
See all 11 items in product family

Louisville 6' Dual Access Fiberglass Step Ladder - 300 lb Cap. - FM1506

Item #: WB253902

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 163.95
Product Information
Customer Review
Product Q&A
Accessories
DUAL ACCESS FIBERGLASS STEP LADDERS
Type 1A - 300 lb. Capacity Each Side
Dual access step ladders allow access from either side making it ideal for two person jobs. Dual access step ladders allow 2 people to use ladder at same time. These fiberglass step ladders have a 300 lb. capacity per side for Type 1A performance. Louisville step ladders feature heavy gauge steel hinges and full channel fiberglass rail. Inside spreader braces. Meets OSHA requirements, ANSI standards.

Product Specifications

    • WIDTH INCHES22-3/4
    • DEPTH INCHES52
    • HEIGHT FEET6
    • CAPACITY LBS300
    • ASSEMBLYAssembled
    • BRANDLouisville
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERFM1506
    • MODEL253902
    • TYPEType IA / Grade 1A
    • WEIGHT LBS27
    • LADDER TYPEStep Ladder
    • HEIGHT TO TOP STEP/PLATFORM RANGE72"-83"
    • HEIGHT TO TOP STEP/PLATFORM72"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Step-up

Your review: Best price I could find on a dual-sided fiberglass ladder. It's working great so far.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!