Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Louisville 8' Fiberglass Step Ladder - 250 lb Cap. - FS2008
See all 15 items in product family

Louisville 8' Fiberglass Step Ladder - 250 lb Cap. - FS2008

Item #: WB253918

Sold By: globalindustrial.com

Usually ships in 17 to 20 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $142.95 ea.
3+ $130.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
250 LB. CAPACITY FIBERGLASS STEP LADDERS
Fiberglass step ladders offer a 250 lb. load capacity rated for Type 1A performance. Ideal for general contracting, building, maintenance and dry walling. Louisville step ladders feature slip resistant rubber feet. Molded top features tool slots for convenient storage. Pinch resistant spreader braces allow easy open/close operation. Double-rivet steps. Meets OSHA requirements and ANSI standards.

Product Specifications

    • WIDTH INCHES25
    • DEPTH INCHES52
    • HEIGHT FEET8
    • CAPACITY LBS250
    • ASSEMBLYAssembled
    • BRANDLouisville
    • CONSTRUCTIONFiberglass
    • MANUFACTURERS PART NUMBERFS2008
    • MODEL253918
    • TYPEType I / Grade 1
    • WEIGHT LBS22
    • LADDER TYPEStep Ladder
    • HEIGHT TO TOP STEP/PLATFORM96"
    • CERTIFICATIONSOSHA and ANSI
    • HEIGHT TO TOP STEP/PLATFORM RANGE96"-107"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!