Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner 3 Step Steel Folding Step Ladder 225 lb. Cap - 223-6

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Werner 3 Step Steel Folding Step Ladder 225 lb. Cap - 223-6

Item #: WB249511

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $69.50 Save up to 44%
Qty Price
1-5 $42.95 ea.
6+ $38.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WERNER® THREE STEP LADDER
Lightweight step ladder is easy to fold and move where you need it Step ladders are made strong using tubular steel framing. Steps are oversized and feature ribbed, slip resistant tread design for safety. Top step includes locking handle and is braced for added stability. Step dim: 9" x 14". Step stools fold to only 3"D for compact storage and transport. Non-marring angled leg caps allow stability. Powder coat finish. Meets ANSI standards for Type II rating with 225 lbs. load capacity. Dimensions - (Open) 18-1/2"W x 25-9/16"D x 42-7/8"H. (Closed) 18-1/2"W x 3"D x 46-7/16"H.

Product Specifications

    • WIDTH INCHES18-1/2
    • DEPTH INCHES25-1/2
    • HEIGHT INCHES43
    • HEIGHT INCHES TO TOP STEP28
    • CAPACITY LBS225
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDWerner
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER223-6
    • QUANTITY STEPS3
    • WEIGHT LBS13
    • HEIGHT TO TOP STEP/PLATFORM RANGE36"-47"
    • GIFT ITEMYes
    • LADDER TYPEStep Ladder
    • HEIGHT TO TOP STEP/PLATFORM36"
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (33 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Well made step ladder.

This is a sturdy, well made step ladder. After using it a dozen times already, I'd for sure buy it again. The only thing was that it took me some time to figure out how to close it up, but that's probably just me.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 2 ...

33 Results

werner 3-step ladder

Your review: strong and sturdy...perfect for our needs

Cons: the only thing i don't like is the fact that the red release handle that allows you fold the ladder much more easily. i wish the manufacturer had not removed that feature.

Is this review helpful?

Well made step ladder.

Your review: This is a sturdy, well made step ladder. After using it a dozen times already, I'd for sure buy it again. The only thing was that it took me some time to figure out how to close it up, but that's probably just me.

Is this review helpful?

great value

Your review: Excellent product for the money .

Pros: Fits perfect for the jobs I do

Is this review helpful?

Great

Your review: Great product. I like that it locks. solid and sturdy.

Pros: sturdy

Cons: heavier than I would have like.

Is this review helpful?

Great Product

Your review: First let me say this order came in record time. I ordered one morning and it arrived the next afternoon. It is a great step ladder. It is sturdy and just the right size to use around the house cleaning fans, changing light bulbs, changing air filters and most any job. I highly recommend it. It was a great experience working with Global Industries. I would shop with them again.

Pros: sturdy, good size, portable

Cons: None

Is this review helpful?

maintenance coordinator

Your review: This product is well designed, light Weight and versatile, works great for the cleaners of our bus fleet.

Pros: Light Weight, Sturdy, Good Value

Cons: None Yet

Is this review helpful?

Gets the job done

Your review: Got these for the short people in the plant to reach the height of the normal people. They have held up to the abuse by the plant workers- I'm sure they have been "dropped" down a set of stair and off one or two platforms, and they still function like the day we bought them.

Pros: Locks stairs in place to prevent collapsing, accidental or otherwise. Holds up to above average abuse.

Cons: Locks in place, frustrating people resulting in above average abuse.

Is this review helpful?

Werner 3 step steel folding step ladder

Your review: Sturdy, easy to use, folds up so it doesn't take up much room

Pros: Sturdy, easy to use, folds up so it doesn't take up much room

Cons: none

Is this review helpful?

Step stool review

Your review: Quality stepstool. Sturdy, seems well made. Not too heavy to move but stable when using it. Fits our needs to reach upper cabinet shelves.

Pros: Noted in review

Cons: No cons noted

Is this review helpful?

Too Sturdy

Your review: Very sturdy but I have a very hard time getting it to fold back down.

Pros: Very sturdy.

Cons: Almost impossible to fold back up.

Is this review helpful?

Folding Step Ladder

Your review: Well built and affordable. Global Ind. Staff was very helpful in procuring a large quantity of these step ladders.

Pros: Folds flat for storage, sturdy construction and the wide steps accommodate all foot sizes as well as provide for safety.

Cons: purchased one for each staff member and found a few that exceeded the 225lb capacity. That isn't the products issue. But is a consideration when purchasing.

Is this review helpful?

Step ladder

Your review: Nice and sturdy. Priced right.

Pros: The employee that requested/uses it likes it.

Cons: None

Is this review helpful?

Step Ladder (safe step)

Your review: This is the second one of these I have. They are the best ladder yet, for folks who are somewhat unstable on their feet. The steps are wide, the handle a must, strong construction, and very secure. I absolutely depend on it

Pros: Everything

Cons: can't think of any

Is this review helpful?

Ladder

Your review: Sturdy, perfect for household projects.

Is this review helpful?

Werner 3 Step Steel Folding Step Ladder

Your review: Stable, fairly lightweight, takes up very little space when stored. Good grips and strong steps.

Is this review helpful?

Warehouse Supply Supervisor

Your review: I have found that these ladders are great when you need just a little more height to get things off the shelves

Is this review helpful?

purchasing

Your review: worked fine

Is this review helpful?

Step Ladder

Your review: Brought this ladder for the office for staff when they are decorating for the seasons, very well built, wide steps for placement of feet.

Is this review helpful?

Perfect

Your review: It's perfect for our use and built very well. Service was great us usual.

Is this review helpful?

Step Ladder

Your review: Quick and easy to use. Can fold up and get out of the way when not needed.

Is this review helpful?

Better than expected.

Your review: This step ladder is built to last. It's sturdy and secure. The handle on top gives me extra safety. I needed help closing it, but I think it will get easier as I use it. I think it's built tight as part of the great workmanship. Well worth the money. I'm very glad I purchased it.

Is this review helpful?

Great

Your review: Just what we wanted, came in great condition, speedy delivery!

Is this review helpful?

Env. Services

Your review: Folds flat so it is easy to take and go. Light weight, 3 steps are right for most everything, heavy duty enough to not worry about problems.

Is this review helpful?

great item

Your review: item was as described and was just what we needed; good quality material

Is this review helpful?

Sort by: 
1 2 ...

33 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.239.248:68