Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Lighting- Indoor


(5,051 Items)
Sub Category
Fixture Parts & Accessories (529)
Remove
Satco 80-1136 3-Way Metal Rotary Switch 3/8-in. Bushing Brass Finish
Remove

      Items
Satco 80-1136 3-Way Metal Rotary Switch  3/8-in. Bushing  Brass Finish Satco 80-1136 3-Way Metal Rotary Switch 3/8-in. Bushing Brass Finish


Satco 80-1136 3-Way Metal Rotary Switch  3/8-in. Bushing  Brass Finish
Satco 80-1136 3-Way Metal Rotary Switch 3/8-in. Bushing Brass Finish
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB516106
Price: $2.58

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

3-Way Metal Rotary Switch, 3/8-in. Bushing, Brass Finish

Metal Bushing, 2 Circuit, 4 Position(L-1, L-2, L1-2, Off). Rated 6A-125V, 3A-250V

Product Specifications
BRAND Satco
MANUFACTURERS PART NUMBER 80-1136
COLOR FINISH Brass
LEADS 6-in.


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Satco 50-170 Poly Globe Opening 12-in. Diameter

Satco 50-170 Poly Globe Opening 12-in. Diameter

From $20.00
More Info
Add to Cart
Satco 90-2429 On-Off Touch Switch

Satco 90-2429 On-Off Touch Switch

From $3.87
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)