Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kant-Twist Model 401-4 No-Mar Clamp 1"

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Kant-Twist Model 401-4 No-Mar Clamp 1"

Item #: WBB1347107

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $21.66 Save up to 17%
Price: $18.00
Product Information
Product Q&A
Kant-Twist Model 401-4 No-Mar Clamp 1"

Universal round jaw pads.

Features:
  • Round Flat Pads for Soft or Fine Finishes
  • All the famous Kant-Twist features plus large, flat round pads
  • Will not dig into soft wood, plastics, aluminum, etc.
  • Superior to "C" clamps
  • The Kant-Twist design brings the jaws together without the turning or twisting of screw-type clamps

Product Specifications

    • DESCRIPTIONKant-Twist Clamp
    • BRANDMade in USA
    • SIZE1"
    • OVERALL HEIGHT1-3/4"
    • LOAD CAPACITY LBS350
    • MAXIMUM OPENING SIZE7/8"
    • THROAT DEPTH OPENED1/2"
    • THROAT DEPTH CLOSED1/2"
    • OVERALL LENGTH2-1/8"
    • MODEL401-4
    • TYPENo-Mar

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.