Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kant-Twist Model 403-1 Universal Round Handle Clamp 1-1/2"

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Kant-Twist Model 403-1 Universal Round Handle Clamp 1-1/2"

Item #: WBB1347102

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16.01 Save up to 16%
Price: $ 13.50
Product Information
Product Q&A
Kant-Twist Model 403-1 Universal Round Handle Clamp 1-1/2"

Features:
  • Round handles provide an alternative to standard "T" handles
  • Round handles provide the ability to more finely tighten the clamp pressure
  • Easier to use in some situations

Product Specifications

    • DESCRIPTIONKant-Twist Clamp
    • BRANDMade in USA
    • OVERALL HEIGHT3"
    • LOAD CAPACITY LBS600
    • THROAT DEPTH OPENED1-1/8"
    • MAXIMUM OPENING SIZE1-1/2"
    • THROAT DEPTH CLOSED1"
    • MODEL403-1
    • OVERALL LENGTH3-1/16"
    • SIZE1-1/2"
    • TYPEUniversal Round Handle

Customers Who Viewed This Also Viewed