Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kant-Twist Model 411-2 Hold Down Clamp 3" FT

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Kant-Twist Model 411-2 Hold Down Clamp 3" FT

Item #: WBB1347109

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $36.54 Save up to 15%
Price: $30.95
Product Information
Customer Review
Product Q&A
Kant-Twist Model 411-2 Hold Down Clamp 3" FT

Quick acting hold down clamps.

Features:
  • Best for drill presses and shop machines of every type
  • For holding where thickness and surface are not exact from part to part
  • Used for drill press, assembly molds, furniture, planners, vertical turrets, mills, woodworking, plastic tooling, and fixtures of all types

Product Specifications

    • DESCRIPTIONKant-Twist Clamp
    • BRANDMade in USA
    • THROAT DEPTH CLOSED4-1/8"
    • SIZE3" FT
    • TYPEHold Down
    • MODEL411-2
    • OVERALL HEIGHT2-11/16"
    • OVERALL LENGTH2-1/4"
    • MAXIMUM OPENING SIZET-Slot
    • LOAD CAPACITY LBS1500
    • THROAT DEPTH OPENED--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.108.207:21