Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kant-Twist Model 423 Hold Down Clamp 6" F

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Kant-Twist Model 423 Hold Down Clamp 6" F

Item #: WBB1347110

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $52.36 Save up to 16%
Price: $ 43.95
Product Information
Product Q&A
Kant-Twist Model 423 Hold Down Clamp 6" F

Quick acting hold down clamps.

Features:
  • Best for drill presses and shop machines of every type
  • For holding where thickness and surface are not exact from part to part
  • Used for drill press, assembly molds, furniture, planners, vertical turrets, mills, woodworking, plastic tooling, and fixtures of all types

Product Specifications

    • DESCRIPTIONKant-Twist Clamp
    • BRANDMade in USA
    • OVERALL HEIGHT3-3/4"
    • THROAT DEPTH CLOSED6-7/8"
    • THROAT DEPTH OPENED2-5/8"
    • MAXIMUM OPENING SIZE2-9/10"
    • LOAD CAPACITY LBS3200
    • OVERALL LENGTH3-3/4"
    • SIZE6" F
    • TYPEHold Down
    • MODEL423

Customers Who Viewed This Also Viewed