Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Machines & Accessories


(14,575 Items)
Sub Category
Counterbores (385)
Remove
HSS Import Aircraft Interchangeable Pilot Long Counterbore, Straight Shank, 13/16 x 5.3/8, 1/2 Shk
Remove

      Items
HSS Import Aircraft Interchangeable Pilot Long Counterbore, Straight Shank, 13/16 x 5.3/8, 1/2 Shk HSS Import Aircraft Interchangeable Pilot Long Counterbore, Straight Shank, 13/16 x 5.3/8, 1/2 Shk


HSS Import Aircraft Interchangeable Pilot Long Counterbore, Straight Shank, 13/16 x 5.3/8, 1/2 Shk
HSS Import Aircraft Interchangeable Pilot Long Counterbore, Straight Shank, 13/16 x 5.3/8, 1/2 Shk
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB556251
Price: $34.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

High Speed Steel TMX Long Aircraft Interchangeable Pilot Counterbore with Straight Shank. HSS TMX Aircraft Interchangeable Pilot Long Counterbore, Straight Shank, 4 Flute, 13/16" cutting diameter x 1/2" shank diameter x 1/2" flute length x 5-3/8" OAL with 3/16" pilot hole diameter for pilots 5/16" to 3/4".
  • For counterboring and spotfacing especially used in airframe manufacturing


Product Specifications
MATERIAL HSS
BRAND Toolmex
SHANK DIAMETER INCHES 1/2
SHANK TYPE Straight Shank
FLUTE LENGTH INCHES 1/2
PILOT HOLE INCHES 3/16
OVERALL LENGTH INCHES (OAL) 5-3/8
CUTTING DIAMETER INCHES 13/16
MANUFACTURERS PART NUMBER 5-617-095


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


HSS Cap Screw 3 Flute Counterbore, Pilot for M5 Screw,5.5mm Pilot DIA x 10mm D, 3/8" Sh D

HSS Cap Screw 3 Flute Counterbore, Pilot for M5 Screw,5.5mm Pilot DIA x 10mm D, 3/8" Sh D

From $17.25
More Info
Add to Cart
HSS Cap Screw 3 Flute Counterbore, Pilot for M6 Screw,6.6mm Pilot DIA x 11mm D, 7/16" Sh D, 5" OAL

HSS Cap Screw 3 Flute Counterbore, Pilot for M6 Screw,6.6mm Pilot DIA x 11mm D, 7/16" Sh D, 5" OAL

From $19.25
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)