Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Machines & Accessories


(14,575 Items)
Sub Category
Reamers (3,470)
Remove
HSS Exp Chucking Reamer Straight Shank-Flute, 2-3/16" Diameter,#5 MT
Remove

      Items
HSS Exp Chucking Reamer Straight Shank-Flute, 2-3/16" Diameter,#5 MT HSS Exp Chucking Reamer Straight Shank-Flute, 2-3/16" Diameter,#5 MT


HSS Exp Chucking Reamer Straight Shank-Flute, 2-3/16" Diameter,#5 MT
HSS Exp Chucking Reamer Straight Shank-Flute, 2-3/16" Diameter,#5 MT
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB559913
Price: $284.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

High Speed Steel TMX Precision Taper Shank Chucking Reamers for Machine Application. HSS TMX Expansion Chucking Reamer Straight Shank Straight Flute, Right Hand Cut, HSS, 2-3/16" cutting diameter x #5 MT shank x 2-3/4" flute length x 14-1/2" overall length (OAL), 12 Flute.
  • Expansion Reamers extend the useable life of the reamer because once the reamer is worn it can be expanded and reground to the initial diameter
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications
MATERIAL HSS
BRAND Import
SHANK TYPE Straight
FLUTE LENGTH INCHES 2-3/4
FLUTE TYPE Straight
CUTTING DIAMETER INCHES 2-3/16
SHANK SIZE #5 MT
OVERALL LENGTH INCHES (OAL) 14-1/2
MANUFACTURERS PART NUMBER 1220212


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


HSS Straight Shank/Flute Import Chucking Reamer, Decimal Size .505

HSS Straight Shank/Flute Import Chucking Reamer, Decimal Size .505

From $28.44
More Info
Add to Cart
HSS Import Adjustable Blade Reamer M 1-13/16" to 2-7/32" Diameter Range 18" OAL

HSS Import Adjustable Blade Reamer M 1-13/16" to 2-7/32" Diameter Range 18" OAL

From $79.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)