Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Machines & Accessories


(14,575 Items)
Sub Category
Rotary Tooling (2,418)
Remove
BT40 Shell End Mill Adapter, 1-1/4 x 2-1/4
Remove

      Items
BT40 Shell End Mill Adapter, 1-1/4 x 2-1/4 BT40 Shell End Mill Adapter, 1-1/4 x 2-1/4


BT40 Shell End Mill Adapter, 1-1/4 x 2-1/4
BT40 Shell End Mill Adapter, 1-1/4 x 2-1/4
Sold by: globalindustrial.com
Availability:  Out of stock, please check back soon.
Stock No: WBB609758
Price: $105.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
OUT OF STOCK. Sorry, this item is not available for sale until further notice.

Product Information
Product Q&A
Write A Review

BT40 Shell End Mill Adapter, 1.1/4 x 2.1/4
  • Made of Alloy Forged Steel for long, durable service life
  • Hardened to 52-56Rc.
  • Shell end mill pilot T.I.R. less than .0002in
Product Specifications
DIMENSION D 2.08"
DIMENSION L 2.25"
DIMENSION L1 0.69"
DIMENSION-d 1-1/4"
BRAND Toolmex
KEY SCREW 7-080-165
TAPER BT40
TYPE Shell End Mill Holders
KEY H 0.34"
KEY L 0.94"
MANUFACTURERS PART NUMBER 7-176-409
ARBOR SCREW THREAD 5-8/20"
KEY B 0.5"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


R8 Spring Collet, 13 Piece Set 1/8 to 7/8" Round, Import

R8 Spring Collet, 13 Piece Set 1/8 to 7/8" Round, Import

From $59.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)