Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Metalworking Machines & Accessories


(6,055 Items)
Sub Category
Rotary Tooling (598)
Remove
BT50 Shell End Mill Adapter, 3/4 x 6
Remove

      Items
BT50 Shell End Mill Adapter, 3/4 x 6 BT50 Shell End Mill Adapter, 3/4 x 6


BT50 Shell End Mill Adapter, 3/4 x 6
Email This Page Printer Friendly Version
BT50 Shell End Mill Adapter, 3/4 x 6
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB610297
Price: $160.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

BT50 Shell End Mill Adapter, 3/4 x 6
  • Made of Alloy Forged Steel for long, durable service life
  • Hardened to 52-56Rc.
  • Shell end mill pilot T.I.R. less than .0002in
Product Specifications
DIMENSION D 1.5"
DIMENSION L 6"
DIMENSION L1 0.69"
DIMENSION-d 3/4"
BRAND Toolmex
MANUFACTURERS PART NUMBER 7-176-511
KEY B 0.31"
TYPE Shell End Mill Holders
ARBOR SCREW THREAD 3-8/28"
KEY L 0.61"
KEY H 0.31"
TAPER BT50


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Annular Cutter, Holders R8 Shank, R8x3/4x1.3/4"

Annular Cutter, Holders R8 Shank, R8x3/4x1.3/4"

From $76.95
More Info
Add to Cart
R8 Spring Collet, 13 Piece Set 1/8 to 7/8" Round, Import

R8 Spring Collet, 13 Piece Set 1/8 to 7/8" Round, Import

From $59.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)