Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jet 414418 VBS-18MW 18 Metal/Wood Vertical Bandsaw, 115/230V, 1-Phase
See all 81 items in product family

Jet 414418 VBS-18MW 18 Metal/Wood Vertical Bandsaw, 115/230V, 1-Phase

Item #: WBB0503908

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,307.14 Save up to 18%
Price: $ 2,699.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Jet 414418 VBS-18MW 18 Metal/Wood Vertical Bandsaw, 115/230V, 1-Phase

The line of JET Wood/Metal Vertical Bandsaws offers machine and fabrication professionals all the power and precision in a package that meets their individual specifications. JET has engineered a gear box that permits cutting of a great variety of materials, then backed it with the industry leading two year warranty

Features:
  • Exclusive quick release, precision T-square style rip fence
  • Built-in cutting height scale
  • Extra large 19x19 cast iron table
  • Convenient speed changes with no tools required
  • Ball bearing guide system reduces friction for longer blade life
  • Lower blade wheel brush and dust collection port
  • Heavy duty gear box
  • Roller bearing guides
  • Miter gauge
  • Fence and rail assembly
  • 4 dust chute
  • 3/4 tool steel (SKS2) blade
  • Chip Tray
  • Easy to view blade tracking adjustment window
  • Tension release lever


Documents

Documents are in PDF format

Product Specifications

    • TABLE SIZE INCHES19 x 19
    • TABLE TILT TO LEFT10
    • TABLE TILT TO RIGHT45
    • BRANDJET®
    • CUTTING CAPACITY18"
    • BLADE SPEEDS WOOD (SFPM)1,000, 1,800, 3,200
    • THROAT CAPACITY (IN.)18-3/8
    • STYLEVertical
    • MODELVBS-18MW
    • BLADE SPEEDS METAL (SFPM)80, 150, 265
    • MOTOR HORSEPOWER0.75 HP
    • MOTOR VOLTAGE115 / 230V
    • BLADE LENGTH137
    • HEIGHT CAPACITY (MAX./IN.)12
    • MANUFACTURERS PART NUMBER414418
    • BLADE WIDTH1/8 - 1-1/2
    • LIMITED WARRANTY2-Year Warranty
    • MOTOR PHASESingle
    • TABLE HEIGHT (IN.)37-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!