Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Machines & Accessories


(14,575 Items)
Sub Category
Cutting Tools and Saws (1,242)
Remove
HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 14-7/8 #2
Remove

      Items
HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 14-7/8 #2 HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 14-7/8 #2


HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 14-7/8 #2
HSS Import Involute Gear Cutters, 14.5 ° Pressure Angle, DP 14-7/8 #2
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB556644
Price: $56.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

High Speed Steel Involute Gear Cutter with 14-1/2° Pressure Angle. HSS TMX Involute Gear Cutters, 14.5° Pressure Angle, Diametrical Pitch = 14 with 2-1/8" cutter diameter x 7/8" hole diameter - cutter # 2 for 55-134 range of teeth.
  • Designed to mill spur gears, 8 cutters are required to provide a full set of gears from 12 teeth to a rack


Product Specifications
BRAND Import
CUTTER NUMBER 2
CUTTER DIAMETER 2-1/8
DIAMETRAL PITCH NUMBER 14
MANUFACTURERS PART NUMBER 3214022
SIZE OF HOLE 7/8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


HSS Import Power Hacksaw Blade , 12 x 1, 14TPI

HSS Import Power Hacksaw Blade , 12 x 1, 14TPI

From $7.70
More Info
Add to Cart
HSS Import Power Hacksaw Blade , 12 x 1, 10TPI

HSS Import Power Hacksaw Blade , 12 x 1, 10TPI

From $7.70
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)