Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JET 321894 GH-26120ZH Large Spindle Bore Lathe, W/ Newall DP700 DRO & Taper Attachment

Rollover image to zoom in

Click image to enlarge

See all 104 items in product family

JET 321894 GH-26120ZH Large Spindle Bore Lathe, W/ Newall DP700 DRO & Taper Attachment

Item #: WBB1224549

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $41,000.00 Save up to 18%
Price: $ 33,499.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
GH-26120ZH W/ Newall DP700 DRO & Taper Attachment

The JET ZH-Series 4-1/8" spindle bore lathes feature a clutch operated headstock, universal gearbox, and a rapid traverse on the apron that makes the ZH-Series perfect for high-output production applications. Features you've come to expect in a JET Lathe that is backed by the industry-leading JET Two Year Warranty.

Documents

Documents are in PDF format

Product Specifications

    • CARRIAGE TRAVEL (IN.)108-1/4"
    • COMPOUND SLIDE TRAVEL (IN.)5-1/2"
    • CROSS SLIDE TRAVEL (IN.)12-3/32"
    • DESCRIPTIONGH-26120ZH W/ Newall DP700 DRO & Taper Attachment
    • DISTANCE BETWEEN CENTERS (IN.)120"
    • FOLLOW REST CAPACITY (IN.)25/32 - 3-15/16
    • LENGTH OF GAP (IN.)8
    • NUMBER OF INCH THREADS48
    • NUMBER OF METRIC THREADS22
    • NUMBER OF SPINDLE SPEEDS12
    • RANGE OF INCH THREADS (TPI)2-30"
    • RANGE OF SPINDLE SPEEDS (RPM)36 - 1,600
    • SPINDLE BORE (IN.)4.125"
    • SPINDLE MOUNTD1-8
    • SPINDLE TAPER (WITH SLEEVE)MT-5
    • STEADY REST CAPACITY (IN.)Small 25/32 - 4-29/32, Large 3-15/16 - 9-7/16
    • SWING OVER BED (IN.)26
    • SWING OVER CROSS SLIDE (IN.)16-1/2"
    • SWING THROUGH GAP (IN.)34
    • TAILSTOCK SPINDLE TRAVEL (IN.)6
    • TAPER IN TAILSTOCK SPINDLEMT-5
    • WIDTH OF BED (IN.)16"
    • BRANDJET®
    • DRONewall DP700
    • TAPER ATTACHMENTYes
    • PREWIRED (V)230
    • COLLET CLOSERNo
    • MAX TOOL SIZE (IN.)1-1/4 x 1-1/4
    • LIMITED WARRANTY2-Year Warranty
    • MOTOR PHASE3 Ph
    • RANGE OF LONGITUDINAL FEEDS (IPR).0023 - .0937
    • RANGE OF CROSS FEEDS (IPR).0040 - .0404
    • RANGE OF METRIC THREADS1-14"
    • MOTOR HORSEPOWER10 HP
    • MANUFACTURERS PART NUMBER321894
    • NUMBER OF LONGITUDINAL AND CROSS FEED RATES65

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!