

 |
Browse Machines & Accessories (14,575 Items) |
|
 |
GH-1440W-3 Lathe, ACU-RITE 200S DRO, Collet Closer |
| |
|
 |
|
 |
|
 |
|
|
|
GH-1440W-3 Lathe, ACU-RITE 200S DRO, Collet Closer
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB230995
FREE Shipping within the contiguous US
|
|
|
|
Price: $13,679.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
GH-1440W-3 Lathe, ACU-RITE 200S DRO, Collet Closer
- Hardened and ground gears are featured in the headstock and gearbox
- D1-4 spindle is precision ground for accuracy and supported by high quality tapered roller bearings
- Headstock is constantly oiled during operation
- Splined, not keyed, shafts are utilized
- Gearbox gives larger threading and feed capabilities with no gear changes
- V-way bed design is induction hardened and ground
- Gap bed section provided for larger diameter work
- Independent lead screw and feed rod
- Spindle actuation control is apron mounted
- Inch-metric dials are standard
- Compound and cross slide have backlash elimination
- Adjustable gibs are incorporated in the carriage and slideways
- Tailstock may be offset for turning tapers and includes an inch-metric graduated quill
- Tolerance test certificate included
- Heavy duty stand
- 6" 3 jaw direct mount chuck with top reversing jaws
- 8" 4 jaw chuck
- 12" face plate
- Four-way tool post
- Steady and follow rest
- Micro-carriage bed stop
- Front removable chip tray
Accessories Included
Acu-Rite 200S DRO
- Incorporates LCD display technology with versatile software to accommodate milling, turning and grinding applications
- Precision Glass Scales withstand the harshest machine shop environments
- Built to resist changes in size, shape, or density due to temperature and humidity variations, this stability provides exceptional accuracy, resulting in tighter workplace tolerances
Collet Closer
- Specially designed for each model
- Precision ground components
- Uses 5C collets
- Specially designed for each model
FREE SHIPPING ON THIS ITEM WITHIN CONTINENTAL US |
| Product Specifications |
| CARRIAGE TRAVEL (IN.) |
37-1/2 |
| COMPOUND SLIDE TRAVEL (IN.) |
3-1/2 |
| CROSS SLIDE TRAVEL (IN.) |
6-3/8 |
| DISTANCE BETWEEN CENTERS (IN.) |
40 |
| FOLLOW REST CAPACITY (IN.) |
2-3/4 |
| MAX. TOOL SIZE (IN.) |
5/8 x 5/8 |
| MOTOR |
3 HP, 230/460V, 3 Ph, Prewired 230V |
| NUMBER OF INCH THREADS |
40 |
| NUMBER OF LONGITUDINAL AND CROSS FEEDS |
40 |
| NUMBER OF METRIC THREADS |
0.45 - 7.5 |
| NUMBER OF SPINDLE SPEEDS |
12 |
| RANGE OF CROSS FEEDS (IN./REV.) |
.0003 - .0103 |
| RANGE OF INCH THREADS (TPI) |
4 - 112 TPI |
| RANGE OF LONGITUDINAL FEEDS (IN./REV.) |
.0012 - .0294 |
| RANGE OF SPINDLE SPEEDS (RPM) |
40 - 1800 |
| SPINDLE BORE (IN.) |
1-1/2 |
| SPINDLE MOUNT |
D1-4 |
| SPINDLE TAPER (WITH SLEEVE) |
MT-5 (MT-3) |
| STEADY REST CAPACITY (IN.) |
3-3/4 |
| SWING OVER BED (IN.) |
14 |
| SWING OVER CROSS SLIDE (IN.) |
8-1/2 |
| SWING THROUGH GAP (IN.) |
20 |
| TAILSTOCK SPINDLE TRAVEL (IN.) |
4-3/4 |
| TAPER IN TAILSTOCK SPINDLE |
MT-3 |
| WIDTH OF BED (IN.) |
10-1/2 |
| BRAND |
JET |
| COLLET |
Yes |
| PREWIRED |
230V |
| MANUFACTURERS PART NUMBER |
321524 |
| DRO |
ACU-RITE 200S |
| TAPER |
No |
|
|
|
|
 |
|
|