Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Machines & Accessories


(14,575 Items)
Sub Category
Abrasives (912)
Remove
Matz USA Straight Rubberized Abrasive Point 3/8" Dia. X 1" Long Bullet Shape, Medium Grit
Remove

      Items
Matz USA Straight Rubberized Abrasive Point 3/8" Dia. X 1" Long Bullet Shape, Medium Grit Matz USA Straight Rubberized Abrasive Point 3/8" Dia. X 1" Long Bullet Shape, Medium Grit


Matz USA Straight Rubberized Abrasive Point 3/8" Dia. X 1" Long Bullet Shape, Medium Grit
Matz USA Straight Rubberized Abrasive Point 3/8" Dia. X 1" Long Bullet Shape, Medium Grit
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB897341
Price: $112.38

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Matz Rubbersized Abrasives

Used for light grinding, deburring, smoothing, and polishing.

Product Specifications
DIAMETER 3/8"
BRAND Matz USA
TYPE Point
GRIT Medium
SHAPE Bullet
LENGTH 1"
WIDTH --
ARBOR HOLE 1/8"


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Dico Felt Bob Medium Density - Shape B1

Dico Felt Bob Medium Density - Shape B1

From $1.90
More Info
Add to Cart
Dico Felt Bob Hard Density - Shape B14

Dico Felt Bob Hard Density - Shape B14

From $5.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)