Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jet 690198 JVM-836-1 Milling Machine W/Acu-Rite Vue DRO & X-Axis Powerfeed
See all 336 items in product family

Jet 690198 JVM-836-1 Milling Machine W/Acu-Rite Vue DRO & X-Axis Powerfeed

Item #: WBB0503762

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10,600.00 Save up to 19%
Price: $ 8,629.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Jet 690198 JVM-836-1 Milling Machine W/Acu-Rite Vue DRO & X-Axis Powerfeed

The precision bored and honed Milling head, coupled with the hardened and ground 8ö x 36ö table ensures retention of tolerances, while locks on all moving surfaces increase user safety. The JET JVM-836 has features you've come to expect that are backed by the industry-leading JET Two Year Warranty

Features:
  • Precision bored and honed Milling head
  • Large diameter quill is chromed
  • High precision spindle bearings
  • Over 10 of front to back ram travel
  • Locks on all movable surfaces
  • Hardened and ground precision table
  • Head tilts left or right
  • Graduated scale on column
  • Precision ground dovetail ways
  • One shot lubrication system
  • Way covers
  • Draw bar
  • Tool box and tools


Documents

Documents are in PDF format

Product Specifications

    • SPINDLE TAPERR-8
    • TABLE SIZE INCHES7-7/8 x 35-3/4
    • BRANDJET®
    • DROAcu-Rite Vue
    • POWERFEEDX-Axis
    • TABLE LONGITUDINAL TRAVEL (IN.)22-1/4
    • STYLEStep Pulley R8
    • MODELJVM-836-1
    • QUILL DOWN FEED RATES (IPR)-
    • MOTOR HORSEPOWER1-1/2
    • TABLE CROSS TRAVEL (IN.)9-1/2
    • MOTOR VOLTAGE115
    • MANUFACTURERS PART NUMBER690198
    • LIMITED WARRANTY2-Year Warranty
    • MOTOR PHASESingle
    • PREWIRED115V

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed