Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
JTM-1050 Mill With 3-Axis ACU-RITE G-2 MILLPWR CNC

Rollover image to zoom in

Click image to enlarge

See all 336 items in product family

JTM-1050 Mill With 3-Axis ACU-RITE G-2 MILLPWR CNC

Item #: WBB1806202

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $43,428.57 Save up to 18%
Price: $ 35,799.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
JTM-1050 Mill With 3-Axis ACU-RITE G-2 MILLPWR CNC

    JET offers complete, factory-installed CNC packages with your choice of 2 or 3-axis CNC controls. The Computer Numerical Control system brings the added precision of digital automation to the process, allowing the user greater control and efficiency. Meehanite® casted JET Vertical Mills with CNC packages deliver accurate results every time. All the features you've come to expect backed by the industry-leading JET Two Year Warranty

  • CNC Vertical Milling Machine Package JTM-1050
  • Features of the ACU-RITE MILLPWR G2 CNC Package
  • Precision Ground Ball Screws eliminate backlash for precice lateral movements
  • Closed loop feedback using Acu-Rite precision linear encoders with 0.00005" resolution
  • Powerful DC Servo motor assemblies that include mounting castings and hardware
  • Handwheels are included for manual operation
  • Features of the ACU-RITE MILLPWR G2 CONTROLLER
  • USB + Ethernet compatible
  • Simplified navigation that eliminates multiple menu screens
  • 12.1" High resolution display (1024 x 768) with 3D graphics
  • 1 GHz Celeron® M processor
  • Expanded tool library and Datum offsets
  • Program preview provides a graphical representation prior to operation
  • Progam size limit increased by 90% to 9,999 steps
  • Jog Control allows table movement, quickly using one axis at a time or any two axes simultaneously
  • 3-D Contouring, ability to import and run G-code files from CAD/CAM programs
  • Easily manipulate, explode and merge part programs to save time and reduce program steps
  • Easily create part programs, edit, reverse, change, delete and copy/move steps
  • Built-in Calculator, perform standard, trig and geometry calculations and transfer them directly into part programs
  • Custom Pockets and Islands utilize the new optimized path and ramp feed features
  • Circles including the Pocket, Frame, Ring and Helix incorporate the new ramp feed feature
  • May be used automatically or manually for ultimate shop versatility
  • Available offline software
  • Estimated runtime feature


Documents

Documents are in PDF format

Product Specifications

    • NUMBER OF SPINDLE SPEEDSVariable
    • RANGE OF SPINDLE SPEEDS (RPM)70 - 3800
    • TABLE SIZE INCHES10 x 50
    • BRANDJET®
    • DROAcu-Rite Millpwr G2
    • DISTANCE SPINDLE TO COLUMN (MIN./IN.)5-1/2
    • SPINDLE TRAVEL (IN.)5
    • POWERFEED-
    • NUMBER OF AXIS3
    • CNC PACKAGEACU-RITE MILLPWR® G2
    • TABLE LONGITUDINAL TRAVEL (IN.)35
    • QUILL DIAMETER (IN.)3-3/8
    • DISTANCE SPINDLE TO COLUMN (MAX./IN.)26
    • QUILL DOWN FEED RATES (IPR).0015 - .003 - .006
    • MOTOR HORSEPOWER3
    • TABLE CROSS TRAVEL (IN.)15-1/4
    • SPINDLE TAPER (IN X TPI)R-8
    • MOTOR VOLTAGE230/460
    • HEAD MOVEMENT (DEG.)90 R & L, 45 F & B
    • MANUFACTURERS PART NUMBER690940
    • COLLET CAPACITY1/8 - 7/8
    • MOTOR PHASEThree
    • MAX DISTANCE SPINDLE TO TABLE (IN)19

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed