Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Tube Cutter For Up To 1/2" Tubing
See all 30 items in product family

Plastic Tube Cutter For Up To 1/2" Tubing

Item #: WBB596906

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.00
Product Information
Customer Review
Product Q&A
Plastic Tube Cutter (up to 1/2" tubing)

Precision cutter makes quick clean/square cuts on all plastic tubing materials up to 1/2" O.D.

Product Specifications

    • WEIGHT LBS.0.5
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBER44103218
    • OUTSIDE DIAMETER INCHES1/2
    • CONSTRUCTIONPolypropylene
    • HEIGHT INCHES1
    • WIDTH INCHES3
    • TYPETube Cutter
    • BRANDApache Hose & Belting

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed