Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tubing Cutter Replacement Blade - 5 Pack
See all 33 items in product family

Tubing Cutter Replacement Blade - 5 Pack

Item #: WBB596907

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $33.95
Product Information
Customer Review
Product Q&A
Tubing Cutter Replacement Blades (5 Pack)

Precision cutter makes quick, clean/square cuts on all plastic tubing materials up to 1/2" O.D.

Product Specifications

    • TYPEReplacement Blade
    • OUTSIDE DIAMETER INCHES1/2
    • WEIGHT LBS.0.1
    • CONSTRUCTIONHardened Steel
    • WIDTH INCHES4
    • BRANDApache Hose & Belting
    • MANUFACTURERS PART NUMBER44103219
    • HEIGHT INCHES3
    • COLOR FINISHSilver

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:27