Commercial & Industrial Tubing
Availability
Type
Size
Brand
Length
Material
Color
Price
Wall Thickness
1/8 in
Length
100 ft
Outside Dimension
3/4"
Durometer
60 - 70A
Wall Thickness
1/8 in
Length
500 ft
Wall Thickness
5/16 in
Length
100 ft
Wall Thickness
13/32 in
Length
100 ft
Wall Thickness
1/16 in
Length
100 ft
Outside Dimension
5/8"
Durometer
60 - 70A
Wall Thickness
1/4 in
Length
300 ft
Wall Thickness
1/16 in
Length
10 ft
Outside Dimension
5/8"
Durometer
65A
Wall Thickness
1/4 in
Length
100 ft
Wall Thickness
5/16 in
Length
200 ft
Wall Thickness
1/8 in
Length
100 ft
Outside Dimension
1-1/8
Temperature Range
73°F - 180°F °F
Wall Thickness
3/16 in
Length
300 ft
Wall Thickness
1/8 in
Length
100 ft
Wall Thickness
1/32 in
Length
10 ft
Outside Dimension
1/8"
Durometer
65D
Wall Thickness
1/8 in
Length
200 ft
Wall Thickness
1/32 in
Length
25 ft
Outside Dimension
1/8"
Durometer
65A
Wall Thickness
7/32 in
Length
50 ft
Wall Thickness
5/16 in
Length
25 ft
Wall Thickness
1/8 in
Length
300 ft
Wall Thickness
1/8 in
Length
75 ft
Wall Thickness
1/4 in
Length
50 ft
Wall Thickness
1/4 in
Length
600 ft
Wall Thickness
1/16 in
Length
300 ft
Outside Dimension
5/8
Temperature Range
73°F - 180°F °F
Wall Thickness
3/64 in
Length
100 ft
Wall Thickness
1/16 in
Length
100 ft
Outside Dimension
5/8
Temperature Range
73°F - 180°F °F
Legend Valve® HyperPure® PE-RT Tubing, 1-1/4"I.D. x 1-3/8"O.D. x 100' Coil, White
Wall Thickness
1/8 in
Length
100 ft
Outside Dimension
1-3/8
Temperature Range
73°F - 180°F °F
Wall Thickness
1/2 in
Length
300 ft
Wall Thickness
1/4 in
Length
50 ft
Wall Thickness
1/16 in
Length
275 ft
Wall Thickness
5/32 in
Length
250 ft
Wall Thickness
1/2 in
Length
25 ft
Wall Thickness
1/8 in
Length
25 ft
Wall Thickness
1/16 in
Length
2 ft
Outside Dimension
3/8"
Durometer
60D
Wall Thickness
1/8 in
Length
300 ft
Outside Dimension
1-1/8
Temperature Range
73°F - 180°F °F
Wall Thickness
7/32 in
Length
300 ft
Wall Thickness
1/16 in
Length
10 ft
Outside Dimension
1/2"
Durometer
50D - 60D
Wall Thickness
1/16 in
Length
25 ft
Outside Dimension
1/2"
Durometer
50D - 60D
Wall Thickness
1/8 in
Length
100 ft
Wall Thickness
3/16 in
Length
300 ft
Wall Thickness
1/16 in
Length
1000 ft
Outside Dimension
5/8
Temperature Range
73°F - 180°F °F
Wall Thickness
1/8 in
Length
100 ft