Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C Clamp Malleable W/Ln 1/2"
See all 21 items in product family

C Clamp Malleable W/Ln 1/2"

Item #: WBB359731

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 45 ($73.35)

Price: $1.63
Product Information
Customer Review
Product Q&A
1/2" C-Clamp With Locknut

This malleable iron C-Clamp has ribbed design for added strength. Hardened steel cup point set screw secures clamp to beam. 4" maximum pipe size. 500 lb. maximum load.

Product Specifications

    • SET SCREW3/8 - 16
    • CONSTRUCTIONMalleable Iron
    • DIMENSION F3/4
    • MAX REC LOAD LBS.500
    • DIMENSION A1/2 -13
    • WEIGHT EACH LBS.0.39
    • MAX PIPE SIZE4
    • DIMENSION D1-3/4
    • DIMENSION C1-3/4
    • DIMENSION E5/8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed