Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
C Clamp Malleable W/Ln 3/4"
See all 21 items in product family

C Clamp Malleable W/Ln 3/4"

Item #: WBB359733

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 22 ($76.56)

Price: $3.48
Product Information
Customer Review
Product Q&A
3/4" C-Clamp With Locknut

This malleable iron C-Clamp has ribbed design for added strength. Hardened steel cup point set screw secures clamp to beam. 6" maximum pipe size. 630 lb. maximum load.

Product Specifications

    • DIMENSION A3/4 - 10
    • SET SCREW3/8 - 16
    • DIMENSION E5/8
    • DIMENSION D2
    • DIMENSION C2
    • MAX REC LOAD LBS.630
    • CONSTRUCTIONMalleable Iron
    • WEIGHT EACH LBS.0.76
    • DIMENSION F3/4
    • MAX PIPE SIZE6
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed