Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clevis Copper Gard 1-1/4"
See all 47 items in product family

Clevis Copper Gard 1-1/4"

Item #: WBB359721

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 80 ($70.40)

Price: $0.88
Product Information
Customer Review
Product Q&A
CLEVIS COPPER GARD 1-1/4"

EPOXY COATED (COPPER-GARD) CLEVIS HANGER - Copper plated (110CT) or Copper epoxy coated (COPPER-GARD). COPPER-GARD products offer superior corrosion protection due to the epoxy coating over electro-galvanized steel. Designed for the suspension of stationary copper tubing.

Product Specifications

    • MATERIAL SIZE BOTTOM18ga x 7/8
    • MATERIAL SIZE TOP18ga x 7/8
    • PIPE OD1.375
    • BOLT1/4
    • DIMENSION E1-5/16
    • PIPE SIZE INCHES1-1/4
    • WEIGHT EACH LBS.0.12
    • CONSTRUCTIONCarbon Steel - Copper Epoxy Coated
    • DIMENSION A3/8
    • DIMENSION F3/4
    • MAX REC LOAD LBS.250
    • DIMENSION C2-3/4
    • DIMENSION B2-1/8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:62