Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clevis Stainless T304 3/4"
See all 47 items in product family

Clevis Stainless T304 3/4"

Item #: WBB359618

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 11 ($54.45)

Price: $4.95
Product Information
Customer Review
Product Q&A
CLEVIS STAINLESS T304 3/4"

STANDARD CLEVIS HANGER, 304 STAINLESS STEEL - Designed for the suspension of non-insulated, stationary pipe lines. Upper locknut must be tightened securely to assure proper hanger performance. Stainless steel hangers are recommended for applications where protection from corrosive environments is needed.

Product Specifications

    • MATERIAL SIZE BOTTOM13ga x 7/8
    • MATERIAL SIZE TOP13ga x 7/8
    • PIPE OD1.05
    • DIMENSION C2-9/16
    • DIMENSION B1-11/16
    • DIMENSION E15/16
    • MAX REC LOAD LBS.610
    • DIMENSION F7/16
    • BOLT1/4
    • DIMENSION A3/8
    • PIPE SIZE INCHES3/4
    • WEIGHT EACH LBS.0.18
    • CONSTRUCTIONStainless Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed