Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eye Socket 1/2"
See all 5 items in product family

Eye Socket 1/2"

Item #: WBB359570

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 78 ($73.32)

Price: $0.94
Product Information
Customer Review
Product Q&A
EYE SOCKET 1/2"

EYE SOCKET, Designed for attaching hanger rod to various types of hangers.

Product Specifications

    • DIMENSION B1/4
    • DIMENSION E1-1/2
    • MAX REC LOAD LBS.1000
    • ROD SIZE A1/2 - 13
    • PIPE SIZE INCHES2-1/2 to 3-1/2
    • DIMENSION D1-1/4
    • DIMENSION C1-7/8
    • WEIGHT EACH LBS.0.14
    • CONSTRUCTIONMalleable Iron
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed