Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hanger Flange Bt Copper 1/2"
See all 8 items in product family

Hanger Flange Bt Copper 1/2"

Item #: WBB359841

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 61 ($73.81)

Price: $1.21
Product Information
Customer Review
Product Q&A
HANGER FLANGE bt COP 1/2"

HANGER FLANGE PLATE, Designed for attaching hanger rod to wood beams, ceilings, walls and floor. Electro-galvanized, Copper epoxy coated (COPPERGARD). COPPER-GARD products offer superior corrosion protection due to the epoxy coating over electro-galvanized material.

Product Specifications

    • F SCREW SIZE#12
    • CONSTRUCTIONMalleable Iron - Copper Epoxy Coated
    • ROD SIZE A1/2 - 13
    • DIMENSION E1-11/16
    • DIMENSION B1-3/8
    • DIMENSION C2-3/4
    • DIMENSION D7/16
    • WEIGHT EACH LBS.0.18
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed