Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jr Top Beam Clamp 1/2"
See all 16 items in product family

Jr Top Beam Clamp 1/2"

Item #: WBB359695

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Minimum Quantity: 55 ($62.70)

Price: $1.14
Product Information
Customer Review
Product Q&A
JR TOP BEAM CLAMP 1/2"

JUNIOR TOP BEAM CLAMP - Designed to attach hanger rod to the top flange of a beam or bar joist where flange thickness does not exceed 5/8 of an inch.

Product Specifications

    • DIMENSION C1-1/2
    • DIMENSION B1-5/16
    • DIMENSION E1
    • MAX REC LOAD LBS.470
    • DIMENSION D1/2
    • WEIGHT EACH LBS.0.32
    • MAX PIPE SIZE4
    • DIMENSION F7/8
    • CONSTRUCTIONDuctile iron body
    • SIZE1/2 - 13
    • SET SCREW3/8 - 16
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed