Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jr Top Beam Clamp Galvanized 1/2"
See all 16 items in product family

Jr Top Beam Clamp Galvanized 1/2"

Item #: WBB359700

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 41 ($54.53)

Price: $1.33
Product Information
Customer Review
Product Q&A
JR TOP BEAM CLAMP GALV 1/2"

JUNIOR TOP BEAM CLAMP GALVANIZED - Designed to attach hanger rod to the top flange of a beam or bar joist where flange thickness does not exceed 5/8 of an inch.

Product Specifications

    • MAX PIPE SIZE4
    • CONSTRUCTIONDuctile iron body - Galvanized
    • SIZE1/2 - 13
    • WEIGHT EACH LBS.0.32
    • DIMENSION D1/2
    • DIMENSION E1
    • MAX REC LOAD LBS.470
    • DIMENSION F7/8
    • SET SCREW3/8 - 16
    • DIMENSION B1-5/16
    • DIMENSION C1-1/2
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed