Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pipe Clamp Standard 4"
See all 3 items in product family

Pipe Clamp Standard 4"

Item #: WBB359623

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 14 ($68.18)

Price: $4.87

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
PIPE CLAMP STD 4"

STANDARD STEEL PIPE CLAMP - Designed for the suspension of cold pipe lines or hot pipe lines where no insulation is required.

Product Specifications

    • MATERIAL SIZE4ga x 1-1/2
    • PIPE OD4.5
    • DIMENSION C3/4
    • DIMENSION B3-5/8
    • MAX REC LOAD LBS.1040
    • PIPE SIZE INCHES4
    • BOLT5/8
    • WEIGHT EACH LBS.1.94
    • DIMENSION D4-1/2
    • CONSTRUCTIONCarbon Steel
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed