Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Short Clip 2-1/2"
See all 18 items in product family

Short Clip 2-1/2"

Item #: WBB359552

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($83.75)

Price: $16.75
Product Information
Customer Review
Product Q&A
SHORT CLIP 2-1/2"

SHORT CLIP - Designed to support pipe close to ceiling or wall.

Product Specifications

    • MATERIAL SIZE8ga
    • PIPE OD2.875
    • DIMENSION C1-5/8
    • DIMENSION B3-1/2
    • PIPE SIZE INCHES2-1/2
    • MAX REC LOAD LBS.400
    • DIMENSION D5-3/8
    • WEIGHT EACH LBS.0.91
    • DIMENSION F1-3/4
    • CONSTRUCTIONCarbon Steel
    • DIMENSION A6-3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed