Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Short Clip Galvanized 1"
See all 18 items in product family

Short Clip Galvanized 1"

Item #: WBB359557

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 12 ($58.32)

Price: $4.86
Product Information
Customer Review
Product Q&A
SHORT CLIP GALV 1"

SHORT CLIP GALVANIZED - Designed to support pipe close to ceiling or wall.

Product Specifications

    • MATERIAL SIZE11ga
    • PIPE OD1.315
    • DIMENSION D2-7/8
    • WEIGHT EACH LBS.0.235
    • CONSTRUCTIONCarbon Steel - Galvanized
    • DIMENSION C3/4
    • MAX REC LOAD LBS.300
    • PIPE SIZE INCHES1
    • DIMENSION B1-5/8
    • DIMENSION A4
    • DIMENSION F1-1/4
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed