Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Split Ring Imp S/S 1"
See all 37 items in product family

Split Ring Imp S/S 1"

Item #: WBB359538

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Minimum Quantity: 8 ($84.00)

Price: $10.50
Product Information
Customer Review
Product Q&A
SPLIT RING IMP S/S 1"

SPLIT RING EXTENSION HANGER - STAINLESS STEEL, Designed for the suspension of non-insulated stationary pipe lines, horizontally or vertically. Stainless steel is recommended for applications where protection from corrosive environments is needed.

Product Specifications

    • PIPE OD1.315
    • DIMENSION C2-3/4
    • DIMENSION B1-1/8
    • PIPE SIZE INCHES1
    • MAX REC LOAD LBS.180
    • DIMENSION D2
    • WEIGHT EACH LBS.0.147
    • CONSTRUCTIONStainless Steel
    • DIMENSION A3/8 - 16
    • SET SCREW10-24
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed