Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Top Beam Clamp 3/8"
See all 16 items in product family

Top Beam Clamp 3/8"

Item #: WBB359687

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 46 ($63.02)

Price: $1.37
Product Information
Customer Review
Product Q&A
TOP BEAM CLAMP 3/8"

TOP BEAM CLAMP - Designed to attach hanger rod to the top flange of a beam or bar.

Product Specifications

    • MAX PIPE SIZE4
    • DIMENSION D1/2
    • DIMENSION C2
    • DIMENSION B1-3/8
    • DIMENSION E1
    • CONSTRUCTIONDuctile iron body
    • DIMENSION F7/8
    • MAX REC LOAD LBS.400
    • WEIGHT EACH LBS.0.55
    • SIZE3/8 - 16
    • SET SCREW3/8 - 16
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed