Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
U-Bolt W/Hex NutsSs T-304 1"
See all 38 items in product family

U-Bolt W/Hex NutsSs T-304 1"

Item #: WBB359798

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 18 ($61.56)

Price: $3.42
Product Information
Customer Review
Product Q&A
U-BOLT W/HN SS T-304 1"

STANDARD U-BOLT WITH 4 HEX NUTS STAINLESS STEEL - Designed for support or guide of heavy loads.

Product Specifications

    • DIMENSION T2-3/8
    • PIPE OD1.315
    • CONSTRUCTIONStainless Steel
    • PIPE SIZE INCHES1
    • WEIGHT EACH LBS.0.1
    • DIMENSION A1/4 - 20
    • MAX REC LOAD LBS.485
    • DIMENSION B2-3/4
    • DIMENSION C1-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed