Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Insul-Sheet® S2s 1" R4 X 36" X 48" - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Insul-Sheet® S2s 1" R4 X 36" X 48" - Pkg Qty 6

Item #: WBB307423

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$38.95 each

Sold in packages of 6

Price: $233.70
Product Information
Customer Review
Product Q&A
Insul-Sheet® S2S 1" R4 x 36" x 48"

INSUL-SHEET® insulation is an environmentally friendly, CFC-free, flexible elastomeric thermal insulation. INSUL-SHEET® insulation is used to retard heat gain and prevent condensation or frost formation on cold equipment, tanks, vessels, ducts, or large O.D. pipes. It also effectively retards heat loss when used on hot equipment, ducts, or large pipes. INSUL-SHEET® can be used as duct covering. Thickness has been calculated to control condensation on cold surfaces. For optimum performance, outdoor applications require 374 Protective Coating or other recommended protective coating, cladding or jacketing.

SPECIFICATION COMPLIANCE ASTM C 534 Type 2 (Sheet), Grade 1 ASTM D 1056-00-2C1 New York City MEA 186-86-M Vol. IV USDA Requirements STC = 17 per ASTM E 90. UL 94-5V Flammability Classification (Recognition No. E300774) ASTM E 84 2" 25/50-tested according to UL 723 and NFPA 255 Complies with requirements of CAN/ULC S102-03. NFPA No. 101 Class A Rating. Meets requirements of NFPA 90A/B Sect. 2.3.3 for Supplementary Materials for Air Distribution Systems. Meets requirements of UL 181 sections 11.0 and 16.0 (Mold Growth/Air Erosion). Meets requirements of ASTM C 411 (Test Method for Hot Surface Performance of High Temperature Thermal Insulation). MIL-P-15280, Form S (Sheet). R8 Sheet meets R-value requirements of the International Energy Conservation Code for Outdoor Ductwork.
Sold in package quantity of 6, priced each.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET4
    • CHEMICAL/ SOLVENT RESISTANCEGood
    • MILDEW RESISTANCE/ AIR EROSIONPass
    • OPERATING TEMPERATURE RANGE-297°F - 220°F
    • OZONE RESISTANCEPass
    • SMOKE DEVELOPED UP TO 1/2" THICKNESSNot Greater Than 50
    • THICKNESS INCHES1
    • WATER ABSORPTION %<0.20 by Volume
    • WATER VAPOR PERMEABILITY DRY CUP<0.06
    • THERMAL CONDUCTIVITY 75°F MEAN.25 BTU-in/hr-ft²-°F
    • FLAME SPREAD UP TO 1/2" THICKNESSNot Greater Than 25
    • THERMAL CONDUCTIVITY 90°F MEAN.27 BTU-in/hr-ft²-°F
    • DENSITY3-6 PCF
    • PACKAGE QUANTITY6
    • WIDTH INCHES36
    • DESCRIPTIONSkin 2 Sides
    • BRANDK-Flex USA
    • MANUFACTURERS PART NUMBER6RSX3X4100

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!