Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pipe & Tubing


(3,695 Items)
Sub Category
Pipe Insulation (876)
Remove
K-Flex® 360 Insulated Pipe Support 1/2" Thick 3/4" O.D.
Remove

      Items
K-Flex® 360 Insulated Pipe Support 1/2" Thick 3/4" O.D. K-Flex® 360 Insulated Pipe Support 1/2" Thick 3/4" O.D.


K-Flex® 360 Insulated Pipe Support 1/2" Thick 3/4" O.D.
K-Flex® 360 Insulated Pipe Support 1/2" Thick 3/4" O.D.
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB307771
Price: $2.98 ea.
(Sold in pkg of 32, $95.36)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

K-Flex® 360 Insulated Pipe Support 1/2" Thick 3/4" O.D.

Insulated Pipe Support to prevent compression of insulation at hangers and pipe shields. Polyurethane core throughout whole product resulting in a position free installation. PVC jacket covering that creates a vapor barrier from moisture, overlapping tab system to further guarantee vapor barrier. Tongue-and groove closure system to insure moisture resistance. Eliminates insulation gaps and ensures proper thickness at load bearing hanger points. Sold in package quantity of 32, priced each.

Product Specifications
COMPRESSIVE STRENGTH 72 PSI
NOMINAL INSIDE DIAMETER INCHES 3/4
OPERATING TEMPERATURE RANGE -50°F - 220°F
THICKNESS INCHES 1/2
WATER VAPOR PERMEABILITY DRY CUP 0.10
THERMAL CONDUCTIVITY 75°F MEAN .25 BTU-in/hr-ft²-°F
PACKAGE QUANTITY 32
DESCRIPTION Pipe Support
MANUFACTURERS PART NUMBER 800-PH-048068
BRAND K-Flex USA
DENSITY 5 PCF


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


374 Protective Coating 1 Gallon

374 Protective Coating 1 Gallon

From $67.95
More Info
Add to Cart
Insul-Tube® 6'L, 1/2" Wall Thickness, 4-1/2" Nom. I.D No Core

Insul-Tube® 6'L, 1/2" Wall Thickness, 4-1/2" Nom. I.D No Core

From $12.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)