Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
K-Flex® 360 Insulated Pipe Support 3/4" Thick 1/2" O.D. - Pkg Qty 28

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

K-Flex® 360 Insulated Pipe Support 3/4" Thick 1/2" O.D. - Pkg Qty 28

Item #: WBB307605

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.00 each

Sold in packages of 28

Price: $112.00
Product Information
Customer Review
Product Q&A
K-Flex® 360 Insulated Pipe Support 3/4" Thick 1/2" O.D.

Insulated Pipe Support to prevent compression of insulation at hangers and pipe shields. Polyurethane core throughout whole product resulting in a position free installation. PVC jacket covering that creates a vapor barrier from moisture, overlapping tab system to further guarantee vapor barrier. Tongue-and groove closure system to insure moisture resistance. Eliminates insulation gaps and ensures proper thickness at load bearing hanger points. Sold in package quantity of 28, priced each.

Product Specifications

    • NOMINAL INSIDE DIAMETER INCHES1/2
    • OPERATING TEMPERATURE RANGE-50°F - 220°F
    • THICKNESS INCHES3/4
    • WATER VAPOR PERMEABILITY DRY CUP0.10
    • THERMAL CONDUCTIVITY 75°F MEAN.25 BTU-in/hr-ft²-°F
    • PACKAGE QUANTITY28
    • DESCRIPTIONPipe Support
    • DENSITY5 PCF
    • COMPRESSIVE STRENGTH72 PSI
    • MANUFACTURERS PART NUMBER800-PH-068048
    • BRANDK-Flex USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!