Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strut Clamp Zinc 3/4" Assembled
See all 38 items in product family

Strut Clamp Zinc 3/4" Assembled

Item #: WBB359873

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 100 ($77.00)

Price: $0.77
Product Information
Customer Review
Product Q&A
STRUT CLAMP ZINC 3/4" ASSEMBLED

RIGID IPS STRUT CLAMP - ASSEMBLED

Product Specifications

    • MATERIALCarbon Steel - Electro Galvanized
    • PIPE SIZE3/4
    • PIPE OD1.05
    • MAX REC LOAD LBS.600
    • WEIGHT EACH LBS.0.15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed