Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Strut Nut Zinc 1/4" - Pkg Qty 100
See all 10 items in product family

Strut Nut Zinc 1/4" - Pkg Qty 100

Item #: WBB359830

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.45 each

Sold in packages of 100

Price: $45.00
Product Information
Customer Review
Product Q&A
STRUT NUT ZINC 1/4"

STRUT NUT WITHOUT SPRING

Product Specifications

    • THICKNESS INCHES1/4
    • MATERIALCarbon Steel - Electro Galvanized
    • ROD (THREAD) SIZE1/4
    • WEIGHT EACH LBS.0.06
    • TYPEStandard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed