Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2" Elbow Union With 3/8" O.D. - Push-In Fitting - Pkg Qty 10
See all 82 items in product family

1/2" Elbow Union With 3/8" O.D. - Push-In Fitting - Pkg Qty 10

Item #: WBB596985

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$4.10 each

Sold in packages of 10

Price: $41.00
Product Information
Customer Review
Product Q&A
1/2" Elbow Union With 3/8" O.D. - Push-In Fitting

Used as part of water purifications, water, foods and beverage systems. Also used for inert gas, liquids, and vacuum.

Product Specifications

    • OPERATING TEMPERATURE RANGE-20° - +185°
    • COLOR FINISHGray
    • TUBE DIAMETER INCHES1/2
    • MANUFACTURERS PART NUMBER44103237
    • CONSTRUCTIONPolypropylene
    • PSI170
    • WEIGHT1.30
    • TYPEElbow Union
    • CONNECTION TYPE3/8" Tube O.D.
    • PACKAGE QUANTITY10
    • BRANDApache Hose & Belting

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed