Locking Devices
Availability
Made In The USA
Nema
Brand
Voltage
Amperage
Type
Color
Price
Conntek 80611, 30A, 3-Prong Locking Single Flush Receptacle w/ NEMA L5-30R Female End, 2 Pole-3 Wire
Color
Black
Voltage
125 V
Amperage
30 A
NEMA
L5-30R
Conntek 60311-YW, 30-Amp Locking Assembly Plug with NEMA L5-30P Male End, 2 Pole- 3 Wire
Color
Yellow
Voltage
125 V
Amperage
30 A
NEMA
L5-30P
Conntek 60141, 20-Amp Assembly Straight Blade Plug with NEMA 5-20P Male End, 2 Pole- 3 Wire
Color
Black
Voltage
125 V
Amperage
20 A
NEMA
5-20P
Conntek 60419, 30-Amp Assembly Locking Connector with NEMA L14-30R Female End, 3 Pole- 4 Wire
Color
Black
Voltage
125/250 V
Amperage
30 A
NEMA
L14-30R
Conntek 60201, 15 to 20-Amp Straight Blade Connector with NEMA 5-15/20R Female End, 2 Pole-3 Wire
Color
Black
Voltage
125 V
Amperage
20 A
NEMA
5-15/20R
Color
Black/White
Voltage
480 V
Amperage
30 A
NEMA
L16-30
Conntek 60721, 50-Amp California Stardard AC Locking Assembly Plug, 3 Pole- 4 Wire
Color
Orange
Voltage
250 V
Amperage
50 A
NEMA
Non-NEMA
Conntek 60319, 30-Amp Locking Assembly Plug with NEMA L14-30P Male End, 3 Pole- 4 Wire
Color
Black
Voltage
125/250 V
Amperage
30 A
NEMA
L14-30P
Conntek 60723, 50-Amp California Stardard AC Locking Assembly Connector, 3 Pole- 4 Wire
Color
Orange
Voltage
250 V
Amperage
50 A
NEMA
Non-NEMA
Color
Black/White
Voltage
125/250 V
Amperage
30 A
NEMA
L14-30
Conntek 80101-BCBK, 15-Amp Straight Blade Flanged Inlet with NEMA 5-15P Male Plug, 2 Pole- 3 Wire
Color
Black
Voltage
125 V
Amperage
15 A
NEMA
5-15P
Conntek CS6364, 50-Amp CA-Standard Connector with NEMA CS6364 Female End, 3 Pole- 4 Wire
Color
Black
Voltage
125/250 V
Amperage
50 A
NEMA
CS6364
Conntek 60315, 20-Amp Locking Assembly Plug with NEMA L14-20P Male End, 3 Pole- 4 Wire
Color
Black
Voltage
125/250 V
Amperage
20 A
NEMA
L14-20P
Color
Black
Voltage
120/208 V
Amperage
20 A
NEMA
--
Conntek 60307, 20-Amp Locking Assembly Plug with NEMA L5-20P Male End, 2 Pole- 3 Wire
Color
Black
Voltage
125 V
Amperage
20 A
NEMA
L5-20P
Conntek 60129, 15A Assembly Straight Blade Plug with NEMA 5-15P Male End, 2 Pole-3 Wire