Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carson Optical Bb-22 Bookbrite™ Clamp-On Light
See all 26 items in product family

Carson Optical Bb-22 Bookbrite™ Clamp-On Light

Item #: WBB496038

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($47.40)

List Price: $13.00 Save up to 39%
Price: $7.90

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Carson Optical BB-22 BookBrite™ Clamp-On Light

The BB-22 BookBrite™ from Carson Optical is a compact, ultra-bright LED Booklight. The BookBrite™ Booklight has a fully-adjustable lamp head equipped with three super-bright LED lights, that auto-extends and swivels to put Light right where you need it The Booklight clips to any size book or magazine, and can be used for convenient table-top illumination.

Product Specifications

    • DESCRIPTIONBookBrite™ Clamp-On Lights
    • BRANDCarson Optical
    • COLOR FINISHGray
    • TYPEClamping/Adhesive Light
    • LENGTH INCHES4
    • WIDTH INCHES1.75
    • MANUFACTURER PART NUMBERBB-22
    • HEIGHT INCHES0.825
    • BATTERY TYPE REQUIRED3 AAA Batteries (Not Included)
    • WEIGHT1.1 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!