Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coast®  PX10 Professional Use Dual Color (UV/White) LED Flashlight in Box - Black

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Coast® PX10 Professional Use Dual Color (UV/White) LED Flashlight in Box - Black

Item #: WBB893712

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Coast™ PX10 Professional Use Dual Color (UV/White) LED Flashlight in Box - Black

The Coast PX10 LED UV flashlight combines three white LEDs for general flashlight uses with three Ultra Violet LEDs, each controlled by its own switch. The UV LEDs can be used for leak detection or to identify security features on identification cards and money. Built tough, an impact-resistant, lightweight aluminum casing resists rust and corrosion. Tested and rated to ANSI/FL1 standards, the PX10 also features unbreakable LED's and rubberized O-ring for reliable water resistance and durability. Backed by Coast's lifetime guarantee against defects in materials and workmanship.

Features:
  • 59 lumen light output; white LED
  • 14 hour runtime
  • 39 meter (127 ft) beam distance
  • Max Beam Optic System
  • White and Ultraviolet LED's
  • 3 X AAA batteries (included)
  • Impact and water resistant
  • 3 ounces (including batteries)
  • 3.95 inch length
  • 1 inch diameter
Documents
SDS

Documents are in PDF format

Product Specifications

    • DESCRIPTIONProfessional Use Dual Color (UV/White) LED Flashlight
    • BRANDCoast
    • # BATTERIES REQUIRED3
    • COLOR FINISHBlack
    • BULB TYPELED
    • LUMENS59
    • RUNTIME FULL POWER14 Hours
    • TYPEFlashlight
    • MODELPX10
    • PACKAGINGBox
    • MANUFACTURER PART NUMBERPX10
    • CONSTRUCTIONAluminum
    • BATTERY TYPE REQUIREDAAA
    • BATTERIES INCLUDEDYes
    • BEAM DISTANCE METERS39
    • APPROVALSANSI/FL1
    • INCLUDEDSheath
    • RUN TIME HOURS14 Hours
    • STYLEUV

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed