Shop Air Tools, Industrial Tools, Power Tools, Cordless Tools, Maglite Flashlights, Makita Tools, Bosch Tools, Impact Tools, Wood Tools & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flashlights & Portable Work Lights


(602 Items)
Sub Category
Flashlights-Handheld (307)
Remove
Coast™ 19270 PX25 Professional Use LED Flashlight in Box - Black
Remove

      Items
Coast™ 19270 PX25 Professional Use LED Flashlight in Box - Black Coast™ 19270 PX25 Professional Use LED Flashlight in Box - Black


Coast™ 19270 PX25 Professional Use LED Flashlight in Box - Black
Coast™ 19270 PX25 Professional Use LED Flashlight in Box - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB893730
List Price $44.49    Save 28%
Price: $31.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Coast™ 19270 PX25 Professional Use LED Flashlight in Box - Black

The Coast PX25 LED Flashlight has a light output of 208 lumens in a size that is easy to carry in the included belt sheath, your tool kit, or in your vehicle. It produces our Bulls Eye spot beam giving you a great focused spot with a maximum beam distance of 128 meters (419 feet), while producing an outer ring of flood light which allows you to see a broader area for added side vision. Built tough, an impact-resistant, lightweight aluminum casing resists rust and corrosion. Tested and rated to ANSI/FL1 standards, the PX25 also features an unbreakable LED and rubberized O-ring for reliable water resistance and durability. Backed by Coast's lifetime guarantee against defects in materials and workmanship.

Features:
  • 208 lumen light output
  • 6 hour 15 min runtime
  • 128 meter (419 ft) beam distance
  • 3 X AAA batteries (included)
  • Max Beam Optic System
  • Cyclone™ Heat Sink System
  • Lightweight aluminum casing; Rubber rear power switch
  • Impact and water resistant
  • 4.2 ounces (including batteries); 4.7 inch length
  • 1.11 inch diameter
Product Specifications
DESCRIPTION Professional Use LED Flashlight
BRAND Coast™
MANUFACTURERS PART NUMBER 19270
BATTERY TYPE REQUIRED AAA
# BATTERIES REQUIRED 3
COLOR FINISH Black
LUMENS 208
RUNTIME FULL POWER 6 Hours 15 Minutes
MODEL PX25
INCLUDED Sheath
BEAM DISTANCE 128m
APPROVALS ANSI/FL1
PACKAGING Box


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


3 Cell D Maglite® Flashlight Blue

3 Cell D Maglite® Flashlight Blue

From $17.75
More Info
Add to Cart
2 Cell D Maglite® LED Flashlight Silver

2 Cell D Maglite® LED Flashlight Silver

From $22.75
More Info
Add to Cart
Maglite® Mag Charger® Rechargeable Flashlight System

Maglite® Mag Charger® Rechargeable Flashlight System

FREE Shipping
From $89.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)